Motion
29107-6217

GARLOCK KLOZURE
29107-6217

Solid, 2.4500 in Shaft Dia., 3.0600 in OD, 0.6260 in Overall Width
MI ITEM #08971756
MFR #29107-6217
Price$952.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29107-6217

Solid, 2.4500 in Shaft Dia., 3.0600 in OD, 0.6260 in Overall Width
MI ITEM #08971756
MFR #29107-6217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$952.54/each

Specifications

Dimensions

  • Outside Diameter
    3.0600 in
  • Overall Width
    0.6260 in
  • Shaft Diameter
    2.4500 in

Details

  • Manufacturer Upc Number
    717744946104
  • Material
    Bronze
  • Max Shaft Surface Speed
    4500 ft/min;22.9 m/s
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -30 °C, -22 °F
  • Misalignment Tolerance
    +/-0.010;+/-0.25
  • O Ring Material
    FKM
  • Pressure Tolerance
    Ambient
  • Solid / Split
    Solid
  • Style
    MICRO-TEC II

Overview

Mfr description
MICRO-TEC II BRONZE 2.450"ID 3.060"OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought