Motion
26057-6061

GARLOCK KLOZURE
26057-6061

Oil Seal - Solid, 3.740 in Shaft Dia., 4.724 in OD, 0.512 in Overall Width, Mill-Right V Lip Material
Mi Item #08971940
MFR #26057-6061
Price$330.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26057-6061

Oil Seal - Solid, 3.740 in Shaft Dia., 4.724 in OD, 0.512 in Overall Width, Mill-Right V Lip Material
Mi Item #08971940
MFR #26057-6061

Mfr description
57X6061 MILL-RIGHT V 3.740"ID 4.724"OD
  • Metal reinforced rubber OD
  • Reverse bevel lip design prevents lip rollover
  • Available in single and dual lip configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.69/each

Specifications

Dimensions

  • Outside Diameter
    4.724 in
  • Overall Width
    0.512 in
  • Shaft Diameter
    3.740 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right V
  • Lip Type
    Single Lip, Dust Lip
  • ManufacturerName (description attribute)
    Garlock
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    500 ft/min
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.015 in @ 500 ft/min
  • Series
    Model 57
  • Solid / Split
    Solid
  • Spring Material
    302SS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)