Motion
26058-5334

GARLOCK KLOZURE
26058-5334

Oil Seal - Solid, 9.055 in Shaft Dia., 10.236 in OD, 0.591 in Overall Width, Mill-Right® Black - Hydrogenated Nitrile Lip Material
MI ITEM #08971941
MFR #26058-5334
List Price$570.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26058-5334

Oil Seal - Solid, 9.055 in Shaft Dia., 10.236 in OD, 0.591 in Overall Width, Mill-Right® Black - Hydrogenated Nitrile Lip Material
MI ITEM #08971941
MFR #26058-5334

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$570.31/each for your price

Overview

Mfr description
57X5334 MILL-RIGHT BLACK 9.055"ID
  • Metal reinforced rubber OD
  • Reverse bevel lip design prevents lip rollover
  • Available in single and dual lip configurations
  • Ideal for slow-speed service applications such as continuous casters.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    9.055 in
  • Outside Diameter
    10.236 in
  • Overall Width
    0.591 in
  • Lip Material
    Mill-Right® Black - Hydrogenated Nitrile
  • Lip Type
    Single Lip, Dust Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    302SS
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    500 ft/min
  • Misalignment Tolerance
    0.015 in @ 500 ft/min
  • Series
    Model 57
  • Harmonization Code
    8487900040
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text