Motion
26081-2454

GARLOCK KLOZURE
26081-2454

Oil Seal - Solid, 12.205 in Shaft Dia., 13.937 in OD, 0.787 in Overall Width, Mill-Right ES Lip Material
MI ITEM #08971948
MFR #26081-2454
Price$1,886.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26081-2454

Oil Seal - Solid, 12.205 in Shaft Dia., 13.937 in OD, 0.787 in Overall Width, Mill-Right ES Lip Material
MI ITEM #08971948
MFR #26081-2454

Mfr description
87X2454 MILL-RIGHT ES 12.205"ID
  • Metal reinforced rubber OD
  • Reverse bevel lip design prevents lip rollover
  • Aggressive shaft to bore misalignment capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,886.51/each

Specifications

Dimensions

  • Outside Diameter
    13.937 in
  • Overall Width
    0.787 in
  • Shaft Diameter
    12.205 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right ES
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.100 in @ 2,500 ft/min; 0.050 in @ 5,000 ft/min
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Series
    Model 87
  • Solid / Split
    Solid
  • Spring Material
    CRS
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)