Motion
26X2036 MILL-RIGHT N SPLIT

GARLOCK KLOZURE
26X2036 MILL-RIGHT N SPLIT

Split, 140 mm Shaft Dia., 170 mm OD, 11.99 mm Overall Width, MILL-RIGHT N Lip Material
Mi Item #08972130
MFR #26X2036 MILL-RIGHT N SPLIT
Price$132.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26X2036 MILL-RIGHT N SPLIT

Split, 140 mm Shaft Dia., 170 mm OD, 11.99 mm Overall Width, MILL-RIGHT N Lip Material
Mi Item #08972130
MFR #26X2036 MILL-RIGHT N SPLIT

Mfr description
26X2036 MILL-RIGHT N SPLIT 5.512"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.73/each

Specifications

Dimensions

  • Outside Diameter
    170 mm
  • Overall Width
    11.99 mm
  • Shaft Diameter
    140 mm

Details

  • Lip Material
    MILL-RIGHT N
  • Manufacturer Upc Number
    191074019996
  • Max Shaft Surface Speed
    5000 ft/min;25.4 m/s
  • Maximum Temperature
    200 °F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Single Lip
  • Solid / Split
    Split
  • Spring Material
    302 Stainless Steel
  • Style
    Model 26
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)