Motion
22503-3051

GARLOCK KLOZURE
22503-3051

Oil Seal - Solid, 39.000 in Shaft Dia., 41.000 in OD, 1.000 in Overall Width, Mill-Right N Lip Material
Mi Item #08972162
MFR #22503-3051
Price$6,053.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22503-3051

Oil Seal - Solid, 39.000 in Shaft Dia., 41.000 in OD, 1.000 in Overall Width, Mill-Right N Lip Material
Mi Item #08972162
MFR #22503-3051

Mfr description
64G1X3051 MILL-RIGHT N CRS 39.000"ID
  • MILL-RIGHT® sealing elements generate less heat, lower power consumption, improve chemical resistance and extend service life
  • The GYLON® Enhanced Seal excluder lip prevents bearing failure from the ingress of contaminates into the lubrication system
  • Bearing damage from displaced springs is prevented by the unique combination of a finger spring mechanically locking a garter spring into place
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,053.21/each

Specifications

Dimensions

  • Outside Diameter
    41.000 in
  • Overall Width
    1.000 in
  • Shaft Diameter
    39.000 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right N
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    3,500 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.010 in @ 3,500 ft/min
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Series
    Model 64G1
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)