Motion
26X3367 MILL-RIGHT N SPLIT

GARLOCK KLOZURE
26X3367 MILL-RIGHT N SPLIT

Split, 6.0000 in Shaft Dia., 7.5000 in OD, 0.5000 in Overall Width, MILL-RIGHT N Lip Material
Mi Item #08972195
MFR #26X3367 MILL-RIGHT N SPLIT
Price$163.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26X3367 MILL-RIGHT N SPLIT

Split, 6.0000 in Shaft Dia., 7.5000 in OD, 0.5000 in Overall Width, MILL-RIGHT N Lip Material
Mi Item #08972195
MFR #26X3367 MILL-RIGHT N SPLIT

Mfr description
26X3367 MILL-RIGHT N SPLIT 6.000"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.40/each

Specifications

Dimensions

  • Outside Diameter
    7.5000 in
  • Overall Width
    0.5000 in
  • Shaft Diameter
    6.0000 in

Details

  • Lip Material
    MILL-RIGHT N
  • Manufacturer Upc Number
    191074031622
  • Max Shaft Surface Speed
    5000 ft/min;25.4 m/s
  • Maximum Temperature
    200 °F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Single Lip
  • Solid / Split
    Split
  • Spring Material
    302 Stainless Steel
  • Style
    Model 26
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)