Motion
29699-0951

GARLOCK KLOZURE
29699-0951

2.9460 in Shaft Dia., 4.0040 in OD, 0.3390 in Overall Width
MI ITEM #08972231
MFR #29699-0951
Your Price$996.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29699-0951

2.9460 in Shaft Dia., 4.0040 in OD, 0.3390 in Overall Width
MI ITEM #08972231
MFR #29699-0951

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$996.56/each(List $1,233.12)

Overview

Mfr description
GUARDIAN BRONZE SPECIAL FLANGELESS

Specifications

  • Shaft Diameter
    2.9460 in
  • Outside Diameter
    4.0040 in
  • Overall Width
    0.3390 in
  • O Ring Material
    FKM
  • Manufacturer Upc Number
    717744948733
  • Style
    GUARDIAN
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -30 °C, -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text