Motion
87X6374 MILL-RIGHT N

GARLOCK KLOZURE
87X6374 MILL-RIGHT N

Solid, 7.0000 in Shaft Dia., 8.0000 in OD, 0.5000 in Overall Width, MILL-RIGHT N Lip Material
MI ITEM #08972285
MFR #87X6374 MILL-RIGHT N
Your Price$275.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
87X6374 MILL-RIGHT N

Solid, 7.0000 in Shaft Dia., 8.0000 in OD, 0.5000 in Overall Width, MILL-RIGHT N Lip Material
MI ITEM #08972285
MFR #87X6374 MILL-RIGHT N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$275.31/each(List $379.93)

Overview

Mfr description
87X6374 MILL-RIGHT N 7.000"ID 8.000"OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    7.0000 in
  • Outside Diameter
    8.0000 in
  • Overall Width
    0.5000 in
  • Seal Type
    Single Lip
  • Lip Material
    MILL-RIGHT N
  • Pressure Tolerance
    7 psi;0.48 bar
  • Spring Material
    CRS
  • Manufacturer Upc Number
    191074014090
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 ft/min;25.4 m/s
  • Misalignment Tolerance
    0.050 in at 2,500 ft/min;0.025 in at 5,000 ft/min;1.27 mm at 12.7 m/s;0.63 mm at 25.4 m/s
  • Style
    Model 87
  • Maximum Temperature
    200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text