Motion
24629-0379

GARLOCK KLOZURE
24629-0379

Oil Seal - Solid, 1.181 in Shaft Dia., 1.968 in OD, 0.434 in Overall Width, Mill-Right ES Lip Material
MI ITEM #08972296
MFR #24629-0379
Price$70.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24629-0379

Oil Seal - Solid, 1.181 in Shaft Dia., 1.968 in OD, 0.434 in Overall Width, Mill-Right ES Lip Material
MI ITEM #08972296
MFR #24629-0379

Mfr description
26R1X0379 MILLRIGHT 1.181"ID 1.968"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.02/each

Specifications

Dimensions

  • Outside Diameter
    1.968 in
  • Overall Width
    0.434 in
  • Shaft Diameter
    1.181 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right ES
  • Lip Type
    Dual Lip, Dust Lip
  • ManufacturerName (description attribute)
    Garlock
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.008 in @ 5,000 ft/min
  • Series
    Model 26R1
  • Solid / Split
    Solid
  • Spring Material
    302SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)