Motion
24700-7294

GARLOCK KLOZURE
24700-7294

Oil Seal - Solid, 14.500 in Shaft Dia., 16.500 in OD, 0.812 in Overall Width
MI ITEM #08972309
MFR #24700-7294
Price$1,161.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24700-7294

Oil Seal - Solid, 14.500 in Shaft Dia., 16.500 in OD, 0.812 in Overall Width
MI ITEM #08972309
MFR #24700-7294

Mfr description
59X7294 MILL-RIGHT N CRS 14.500"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,161.04/each

Specifications

Dimensions

  • Outside Diameter
    16.500 in
  • Overall Width
    0.812 in
  • Shaft Diameter
    14.500 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)