Motion
26X2694 MILL-RIGHT N

GARLOCK KLOZURE
26X2694 MILL-RIGHT N

Solid, 1.8750 in Shaft Dia., 2.6250 in OD, 0.4375 in Overall Width, MILL-RIGHT N Lip Material
MI ITEM #08972375
MFR #26X2694 MILL-RIGHT N
Price$26.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26X2694 MILL-RIGHT N

Solid, 1.8750 in Shaft Dia., 2.6250 in OD, 0.4375 in Overall Width, MILL-RIGHT N Lip Material
MI ITEM #08972375
MFR #26X2694 MILL-RIGHT N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.54/each

Specifications

Dimensions

  • Outside Diameter
    2.6250 in
  • Overall Width
    0.4375 in
  • Shaft Diameter
    1.8750 in

Details

  • Lip Material
    MILL-RIGHT N
  • Manufacturer Upc Number
    191074039642
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 ft/min;25.4 m/s
  • Maximum Temperature
    200 °F
  • Pressure Tolerance
    7 psi;0.48 bar
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
  • Spring Material
    302 Stainless Steel
  • Style
    Model 26

Overview

Mfr description
26X2694 MILL-RIGHT N 1.875"ID 2.625"OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought