Motion
87X9860 MILL-RIGHT N

GARLOCK KLOZURE
87X9860 MILL-RIGHT N

Solid, 540 mm Shaft Dia., 23.2280 in OD, 22 mm Overall Width, MILL-RIGHT N Lip Material
MI ITEM #08972387
MFR #87X9860 MILL-RIGHT N
Price$1,418.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
87X9860 MILL-RIGHT N

Solid, 540 mm Shaft Dia., 23.2280 in OD, 22 mm Overall Width, MILL-RIGHT N Lip Material
MI ITEM #08972387
MFR #87X9860 MILL-RIGHT N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,418.22/each

Specifications

Dimensions

  • Outside Diameter
    23.2280 in
  • Overall Width
    22 mm
  • Shaft Diameter
    540 mm

Details

  • Lip Material
    MILL-RIGHT N
  • Manufacturer Upc Number
    191074040846
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 ft/min
  • Maximum Temperature
    200 °F
  • Pressure Tolerance
    7 psi;0.48 bar
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
  • Spring Material
    CRS
  • Style
    Model 88

Overview

Mfr description
87X9860 MILL-RIGHT N 21.260"ID 23.228"OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought