Motion
26R1X2710 MILL-RIGHT N

GARLOCK KLOZURE
26R1X2710 MILL-RIGHT N

Solid, 2.9480 in Shaft Dia., 4.5280 in OD, 0.3750 in Overall Width, MILL-RIGHT N Lip Material
Mi Item #08972436
MFR #26R1X2710 MILL-RIGHT N
Price$69.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26R1X2710 MILL-RIGHT N

Solid, 2.9480 in Shaft Dia., 4.5280 in OD, 0.3750 in Overall Width, MILL-RIGHT N Lip Material
Mi Item #08972436
MFR #26R1X2710 MILL-RIGHT N

Mfr description
26R1X2710 MILL-RIGHT N 2.948"ID 4.528"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.12/each

Specifications

Dimensions

  • Outside Diameter
    4.5280 in
  • Overall Width
    0.3750 in
  • Shaft Diameter
    2.9480 in

Details

  • Lip Material
    MILL-RIGHT N
  • Manufacturer Upc Number
    191074042888
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 ft/min;25.4 m/s
  • Maximum Temperature
    200 °F
  • Pressure Tolerance
    7 psi;0.48 bar
  • Seal Type
    Single Lip, Dust Lip
  • Solid / Split
    Solid
  • Spring Material
    302 Stainless Steel
  • Style
    Model 26R1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)