Motion
26X2679 MILL-RIGHT N SPLIT

GARLOCK KLOZURE
26X2679 MILL-RIGHT N SPLIT

Split, 12.5000 in Shaft Dia., 14.5000 in OD, 0.8750 in Overall Width, MILL-RIGHT N Lip Material
MI ITEM #08972510
MFR #26X2679 MILL-RIGHT N SPLIT
Your Price$765.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26X2679 MILL-RIGHT N SPLIT

Split, 12.5000 in Shaft Dia., 14.5000 in OD, 0.8750 in Overall Width, MILL-RIGHT N Lip Material
MI ITEM #08972510
MFR #26X2679 MILL-RIGHT N SPLIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$765.23/each(List $1,056.02)

Overview

Mfr description
26X2679 MILL-RIGHT N SPLIT 12.500"ID

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    12.5000 in
  • Outside Diameter
    14.5000 in
  • Overall Width
    0.8750 in
  • Seal Type
    Single Lip
  • Lip Material
    MILL-RIGHT N
  • Pressure Tolerance
    Ambient
  • Spring Material
    302 Stainless Steel
  • Manufacturer Upc Number
    191074046060
  • Max Shaft Surface Speed
    5000 ft/min;25.4 m/s
  • Style
    Model 26
  • Maximum Temperature
    200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text