Motion
24610-4674

GARLOCK KLOZURE
24610-4674

Oil Seal - Split, 14.961 in Shaft Dia., 16.693 in OD, 0.787 in Overall Width, Mill-Right N Lip Material
MI ITEM #08972512
MFR #24610-4674
Price$1,237.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24610-4674

Oil Seal - Split, 14.961 in Shaft Dia., 16.693 in OD, 0.787 in Overall Width, Mill-Right N Lip Material
MI ITEM #08972512
MFR #24610-4674

Mfr description
26X4674 MILL-RIGHT N SPLIT 14.961"ID
  • Reverse bevel lip design prevents lip rollover
  • Reinforced rubber OD
  • Uses less energy than contact lip seals
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,237.48/each

Specifications

Dimensions

  • Outside Diameter
    16.693 in
  • Overall Width
    0.787 in
  • Shaft Diameter
    14.961 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.008 in @ 5,000 ft/min
  • Series
    Model 26
  • Solid / Split
    Split
  • Spring Material
    302SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)