Motion
59G1X3933 MILL-RIGHT V CRS

GARLOCK KLOZURE
59G1X3933 MILL-RIGHT V CRS

Solid, 8.3750 in Shaft Dia., 9.8750 in OD, 0.6875 in Overall Width, MILL-RIGHT V Lip Material
MI ITEM #08972551
MFR #59G1X3933 MILL-RIGHT V CRS
Price$2,551.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
59G1X3933 MILL-RIGHT V CRS

Solid, 8.3750 in Shaft Dia., 9.8750 in OD, 0.6875 in Overall Width, MILL-RIGHT V Lip Material
MI ITEM #08972551
MFR #59G1X3933 MILL-RIGHT V CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,551.78/each

Specifications

Dimensions

  • Outside Diameter
    9.8750 in
  • Overall Width
    0.6875 in
  • Shaft Diameter
    8.3750 in

Details

  • Lip Material
    MILL-RIGHT V
  • Manufacturer Upc Number
    191074047647
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    2500 ft/min;12.7 m/s
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -30 °C, -22 °F
  • Misalignment Tolerance
    0.010 in at 2,500 ft/min;0.25 mm at 12.7 m/s
  • Pressure Tolerance
    7 psi;0.48 bar
  • Seal Type
    Dual Lip, GYLON Excluder Lip
  • Solid / Split
    Solid
  • Spring Material
    302 Stainless Steel
  • Style
    Model 59G1

Overview

Mfr description
59G1X3933 MILL-RIGHT V CRS 8.375"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought