Motion
29699-1204

GARLOCK KLOZURE
29699-1204

1.4375 in Shaft Dia., 2.4370 in OD, 0.3750 in Overall Width
MI ITEM #08972571
MFR #29699-1204
Your Price$804.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29699-1204

1.4375 in Shaft Dia., 2.4370 in OD, 0.3750 in Overall Width
MI ITEM #08972571
MFR #29699-1204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$804.16/each(List $1,109.74)

Overview

Mfr description
GUARDIAN BRONZE SPECIAL 1.437"ID

Specifications

  • Shaft Diameter
    1.4375 in
  • Outside Diameter
    2.4370 in
  • Overall Width
    0.3750 in
  • O Ring Material
    FFKM
  • Manufacturer Upc Number
    191074048859
  • Style
    GUARDIAN
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -30 °C, -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text