Motion
22987-6726

GARLOCK KLOZURE
22987-6726

Oil Seal - Solid, 9.125 in Shaft Dia., 11.125 in OD, 1.250 in Overall Width, Mill-Right N Lip Material
Mi Item #08972619
MFR #22987-6726
Price$1,122.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22987-6726

Oil Seal - Solid, 9.125 in Shaft Dia., 11.125 in OD, 1.250 in Overall Width, Mill-Right N Lip Material
Mi Item #08972619
MFR #22987-6726

Mfr description
53F1X6726 MILL-RIGHT N CRS 9.125"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,122.59/each

Specifications

Dimensions

  • Outside Diameter
    11.125 in
  • Overall Width
    1.250 in
  • Shaft Diameter
    9.125 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right N
  • Lip Type
    Dual Lip, Felt Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    1,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min
  • Series
    Model 53F1
  • Solid / Split
    Solid
  • Spring Material
    302SS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)