Motion
23X4095 MILL-RIGHT V SPLIT

GARLOCK KLOZURE
23X4095 MILL-RIGHT V SPLIT

Split, 13.0000 in Shaft Dia., 14.6250 in OD, 0.7500 in Overall Width, MILL-RIGHT V Lip Material
MI ITEM #08972994
MFR #23X4095 MILL-RIGHT V SPLIT
Price$3,082.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
23X4095 MILL-RIGHT V SPLIT

Split, 13.0000 in Shaft Dia., 14.6250 in OD, 0.7500 in Overall Width, MILL-RIGHT V Lip Material
MI ITEM #08972994
MFR #23X4095 MILL-RIGHT V SPLIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,082.94/each

Specifications

Dimensions

  • Outside Diameter
    14.6250 in
  • Overall Width
    0.7500 in
  • Shaft Diameter
    13.0000 in

Details

  • Lip Material
    MILL-RIGHT V
  • Manufacturer Upc Number
    191074069588
  • Max Shaft Surface Speed
    2000 ft/min;10.2 m/s
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -30 °C, -22 °F
  • Misalignment Tolerance
    0.010 in at 1,000 ft/min;0.005 in at 2,000 ft/min;0.25 mm at 5.1 m/s;0.13 mm at 10.2 m/s
  • Pressure Tolerance
    Ambient
  • Seal Type
    Single Lip, Split
  • Solid / Split
    Split
  • Spring Material
    302 Stainless Steel
  • Style
    Model 23

Overview

Mfr description
23X4095 MILL-RIGHT V SPLIT 13.000"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought