Motion
23X3619 MILL-RIGHT ES SPLIT

GARLOCK KLOZURE
23X3619 MILL-RIGHT ES SPLIT

Split, 9.0000 in Shaft Dia., 10.5000 in OD, 0.7500 in Overall Width, MILL-RIGHT ES Lip Material
Mi Item #08973266
MFR #23X3619 MILL-RIGHT ES SPLIT
Price$1,000.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
23X3619 MILL-RIGHT ES SPLIT

Split, 9.0000 in Shaft Dia., 10.5000 in OD, 0.7500 in Overall Width, MILL-RIGHT ES Lip Material
Mi Item #08973266
MFR #23X3619 MILL-RIGHT ES SPLIT

Mfr description
23X3619 MILL-RIGHT ES SPLIT 9.000"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,000.36/each

Specifications

Dimensions

  • Outside Diameter
    10.5000 in
  • Overall Width
    0.7500 in
  • Shaft Diameter
    9.0000 in

Details

  • Lip Material
    MILL-RIGHT ES
  • Manufacturer Upc Number
    191074101585
  • Max Shaft Surface Speed
    2000 ft/min;10.2 m/s
  • Maximum Temperature
    300 °F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Single Lip
  • Solid / Split
    Split
  • Spring Material
    302 Stainless Steel
  • Style
    Model 23
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)