Overview
Mfr description
PUR-GARD 316SS .750"ID 1.625"OD .700"THK
- Patented labryinth design provides bearing protection even in the most challenging environments, extendeding the life of rotating equipment
- Unitized construction will not come apart during installation
- IP66 in most common design configurations
- Non-contacting design reduces shaft drag and energy consumption
- Available in a broad range of configurations
- Substantially reduced installation time - No arbor press needed
- No metal-to-metal contact
- Metal detectable and x-ray inspectable
Specifications
- Outside Diameter1.6250 in
- Misalignment Tolerance0.020 in
- Pressure ToleranceAmbient
- SynonymBearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
- Typical ApplicationRotating equipment (pumps, gearboxes) exposed to heavy wash down and/or zone 1 and 2 applications, motors
- Type Style ConstructionPur-Gard
- Unitizing Ring MaterialTUF-STEEL
- Rotor Stator Material316SS
- O Ring MaterialDETECTOMER
- Operating Temperature Range-22 to 400 °F
- Axial Motion+/-0.025 in
- Bore Diameter1.6250 in
- ConfigurationFlanged
- Maximum Temperature400 °F
- Minimum Temperature-22 °F
- Misalignment Type+/-0.020
- Harmonization Code8487900040
- Manufacturer Upc Number191074102193
- UPC_NO191074102193
- Country of OriginUS
- Stator Material316SS
- Pressure TypeAmbient
- Overall Width0.7010 in
- Shaft Size0.75 in
- Product TypeBearing Isolators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data