Motion
28807-9063

GARLOCK KLOZURE
28807-9063

Solid, 1.9063 in Shaft Dia., 2.6200 in OD, 1.1500 in Overall Width
MI ITEM #08973348
MFR #28807-9063
List Price$1,222.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
28807-9063

Solid, 1.9063 in Shaft Dia., 2.6200 in OD, 1.1500 in Overall Width
MI ITEM #08973348
MFR #28807-9063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,222.76/each for your price

Overview

Mfr description
FLOOD-GARD BRONZE 1.905"ID 2.620"OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.9063 in
  • Outside Diameter
    2.6200 in
  • Overall Width
    1.1500 in
  • O Ring Material
    FKM
  • Pressure Tolerance
    Ambient
  • Manufacturer Upc Number
    191074103657
  • Max Shaft Surface Speed
    2000 ft/min;10.2 m/s
  • Misalignment Tolerance
    +/-0.015;+/-0.38
  • Style
    FLOOD-GARD
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -30 °C, -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text