Motion
24751-2199

GARLOCK KLOZURE
24751-2199

Oil Seal - Solid, 33.000 in Shaft Dia., 35.000 in OD, 0.875 in Overall Width, Mill-Right ES Lip Material
MI ITEM #08973543
MFR #24751-2199
List Price$7,763.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24751-2199

Oil Seal - Solid, 33.000 in Shaft Dia., 35.000 in OD, 0.875 in Overall Width, Mill-Right ES Lip Material
MI ITEM #08973543
MFR #24751-2199

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,763.53/each for your price

Overview

Mfr description
59G1X2199 MILL-RIGHT ES CRS 33.000"ID
  • GYLON® excluder lip for non-lubricated external conditions or corrosive external conditions.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    33.000 in
  • Outside Diameter
    35.000 in
  • Overall Width
    0.875 in
  • Lip Material
    Mill-Right ES
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    302SS
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    2,500 ft/min
  • Misalignment Tolerance
    0.010 in @ 2,500 ft/min
  • Series
    Model 59G1
  • Harmonization Code
    8487900040
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text