Motion
26X1972 MILL-RIGHT V  SPLIT

GARLOCK KLOZURE
26X1972 MILL-RIGHT V SPLIT

Split, 2.0000 in Shaft Dia., 2.7500 in OD, 0.3750 in Overall Width, MILL-RIGHT V Lip Material
MI ITEM #08973909
MFR #26X1972 MILL-RIGHT V SPLIT
Your Price$113.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26X1972 MILL-RIGHT V SPLIT

Split, 2.0000 in Shaft Dia., 2.7500 in OD, 0.3750 in Overall Width, MILL-RIGHT V Lip Material
MI ITEM #08973909
MFR #26X1972 MILL-RIGHT V SPLIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$113.96/each(List $157.26)

Overview

Mfr description
26X1972 MILL-RIGHT V (98417) SPLIT

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    2.0000 in
  • Outside Diameter
    2.7500 in
  • Overall Width
    0.3750 in
  • Seal Type
    Single Lip
  • Lip Material
    MILL-RIGHT V
  • Pressure Tolerance
    Ambient
  • Spring Material
    302 Stainless Steel
  • Manufacturer Upc Number
    717744812973
  • Max Shaft Surface Speed
    5000 ft/min;25.4 m/s
  • Style
    Model 26
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -30 °C, -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text