Motion
23X3736 MILL-RIGHT N SPLIT

GARLOCK KLOZURE
23X3736 MILL-RIGHT N SPLIT

Split, 16.0000 in Shaft Dia., 18.0000 in OD, 1.0000 in Overall Width, MILL-RIGHT N Lip Material
MI ITEM #08974043
MFR #23X3736 MILL-RIGHT N SPLIT
List Price$1,337.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
23X3736 MILL-RIGHT N SPLIT

Split, 16.0000 in Shaft Dia., 18.0000 in OD, 1.0000 in Overall Width, MILL-RIGHT N Lip Material
MI ITEM #08974043
MFR #23X3736 MILL-RIGHT N SPLIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,337.56/each for your price

Overview

Mfr description
23X3736 MILL-RIGHT N SPLIT 16.000"ID

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    16.0000 in
  • Outside Diameter
    18.0000 in
  • Overall Width
    1.0000 in
  • Seal Type
    Single Lip
  • Lip Material
    MILL-RIGHT N
  • Pressure Tolerance
    Ambient
  • Spring Material
    302 Stainless Steel
  • Manufacturer Upc Number
    191074115735
  • Max Shaft Surface Speed
    2000 ft/min;10.2 m/s
  • Style
    Model 23
  • Maximum Temperature
    200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text