Motion
28604-0007

GARLOCK KLOZURE
28604-0007

Garlock KLOZURE® PUR-GARD® Bearing Isolator/Labyrinth Seal,Flanged, 316SS, 0.984 inch Shaft, 2.047 inch Bore, 0.701 inch Width, 0.325 inch Flange
MI ITEM #08974347
MFR #28604-0007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
28604-0007

Garlock KLOZURE® PUR-GARD® Bearing Isolator/Labyrinth Seal,Flanged, 316SS, 0.984 inch Shaft, 2.047 inch Bore, 0.701 inch Width, 0.325 inch Flange
MI ITEM #08974347
MFR #28604-0007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PUR-GARD 316SS .984"ID 2.047"OD .700"THK
  • Patented labryinth design provides bearing protection even in the most challenging environments, extendeding the life of rotating equipment
  • Unitized construction will not come apart during installation
  • IP66 in most common design configurations
  • Non-contacting design reduces shaft drag and energy consumption
  • Available in a broad range of configurations
  • Substantially reduced installation time - No arbor press needed
  • No metal-to-metal contact
  • Metal detectable and x-ray inspectable

Specifications

  • Outside Diameter
    2.0470 in
  • Misalignment Tolerance
    0.020 in
  • Pressure Tolerance
    Ambient
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Typical Application
    Rotating equipment (pumps, gearboxes) exposed to heavy wash down and/or zone 1 and 2 applications, motors
  • Type Style Construction
    Pur-Gard
  • Unitizing Ring Material
    TUF-STEEL
  • Rotor Stator Material
    316SS
  • O Ring Material
    DETECTOMER
  • Operating Temperature Range
    -22 to 400 °F
  • Axial Motion
    +/-0.025 in
  • Bore Diameter
    2.0470 in
  • Configuration
    Flanged
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.020
  • Harmonization Code
    8487900040
  • Manufacturer Upc Number
    191074119931
  • UPC_NO
    191074119931
  • Country of Origin
    US
  • Stator Material
    316SS
  • Pressure Type
    Ambient
  • Overall Width
    0.7010 in
  • Shaft Size
    0.984 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text