Motion
23X6380 FDA SILICONE SPLIT

GARLOCK KLOZURE
23X6380 FDA SILICONE SPLIT

Split, 8.0000 in Shaft Dia., 9.0000 in OD, 0.5000 in Overall Width, FDA Compliant Silicone Lip Material
MI ITEM #08974390
MFR #23X6380 FDA SILICONE SPLIT
Your Price$800.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
23X6380 FDA SILICONE SPLIT

Split, 8.0000 in Shaft Dia., 9.0000 in OD, 0.5000 in Overall Width, FDA Compliant Silicone Lip Material
MI ITEM #08974390
MFR #23X6380 FDA SILICONE SPLIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$800.14/each(List $1,104.19)

Overview

Mfr description
23X6380 FDA SILICONE SPLIT 8.000"ID

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    8.0000 in
  • Outside Diameter
    9.0000 in
  • Overall Width
    0.5000 in
  • Seal Type
    Single Lip, Split
  • Lip Material
    FDA Compliant Silicone
  • Pressure Tolerance
    Ambient
  • Spring Material
    302 Stainless Steel
  • Manufacturer Upc Number
    191074120630
  • Max Shaft Surface Speed
    2000 ft/min;10.2 m/s
  • Misalignment Tolerance
    0.010 in at 1,000 ft/min;0.005 in at 2,000 ft/min;0.25 mm at 5.1 m/s;0.13 mm at 10.2 m/s
  • Style
    Model 23
  • Maximum Temperature
    350 °F
  • Minimum Temperature
    -59 °C, -75 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought