Motion
53X2906 MILL-RIGHT V CRS

GARLOCK KLOZURE
53X2906 MILL-RIGHT V CRS

Solid, 4.9375 in Shaft Dia., 6.5000 in OD, 0.5000 in Overall Width, MILL-RIGHT V Lip Material
MI ITEM #08974410
MFR #53X2906 MILL-RIGHT V CRS
Price$466.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
53X2906 MILL-RIGHT V CRS

Solid, 4.9375 in Shaft Dia., 6.5000 in OD, 0.5000 in Overall Width, MILL-RIGHT V Lip Material
MI ITEM #08974410
MFR #53X2906 MILL-RIGHT V CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$466.28/each

Specifications

Dimensions

  • Outside Diameter
    6.5000 in
  • Overall Width
    0.5000 in
  • Shaft Diameter
    4.9375 in

Details

  • Lip Material
    MILL-RIGHT V
  • Manufacturer Upc Number
    191074121200
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    3000 ft/min;15.2 m/s
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -30 °C, -22 °F
  • Pressure Tolerance
    7 psi;0.48 bar
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
  • Spring Material
    302 Stainless Steel
  • Style
    Model 53

Overview

Mfr description
53X2906 MILL-RIGHT V CRS 4.938"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought