Motion
144W1XA491 MILL-RIGHT N SPLIT

GARLOCK KLOZURE
144W1XA491 MILL-RIGHT N SPLIT

Split, 14.0000 in Shaft Dia., MILL-RIGHT N Lip Material
MI ITEM #08974787
MFR #144W1XA491 MILL-RIGHT N SPLIT
Your Price$1,195.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
144W1XA491 MILL-RIGHT N SPLIT

Split, 14.0000 in Shaft Dia., MILL-RIGHT N Lip Material
MI ITEM #08974787
MFR #144W1XA491 MILL-RIGHT N SPLIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,195.14/each(List $1,649.29)

Overview

Mfr description
144W1XA491 MILL-RIGHT N SPLIT 14.000"ID

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    14.0000 in
  • Seal Type
    Single Lip
  • Lip Material
    MILL-RIGHT N
  • Cross Section
    1.0000 in
  • Pressure Tolerance
    Ambient
  • Manufacturer Upc Number
    191074131599
  • Max Shaft Surface Speed
    2500 ft/min;12.7 m/s
  • Style
    Model 144W1
  • Maximum Temperature
    200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text