Motion
59X2482 MILL-RIGHT N CRS

GARLOCK KLOZURE
59X2482 MILL-RIGHT N CRS

Solid, 10.0000 in Shaft Dia., 11.2520 in OD, 0.6250 in Overall Width, MILL-RIGHT N Lip Material
MI ITEM #08974871
MFR #59X2482 MILL-RIGHT N CRS
Price$679.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
59X2482 MILL-RIGHT N CRS

Solid, 10.0000 in Shaft Dia., 11.2520 in OD, 0.6250 in Overall Width, MILL-RIGHT N Lip Material
MI ITEM #08974871
MFR #59X2482 MILL-RIGHT N CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$679.78/each

Specifications

Dimensions

  • Outside Diameter
    11.2520 in
  • Overall Width
    0.6250 in
  • Shaft Diameter
    10.0000 in

Details

  • Lip Material
    MILL-RIGHT N
  • Manufacturer Upc Number
    191074014663
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 ft/min;25.4 m/s
  • Maximum Temperature
    200 °F
  • Misalignment Tolerance
    0.093 in at 2,500 ft/min;.047 in at 5,000 ft/min;2.36 mm at 12.7 m/s;1.19 mm at 25.4 m/s
  • Pressure Tolerance
    7 psi;0.48 bar
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
  • Spring Material
    302 Stainless Steel
  • Style
    Model 59

Overview

Mfr description
59X2482 MILL-RIGHT N CRS 10.000"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought