Motion
21168-1204

GARLOCK KLOZURE
21168-1204

Oil Seal - Solid, 2.000 in Shaft Dia., 3.000 in OD, 0.375 in Overall Width
MI ITEM #08974960
MFR #21168-1204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21168-1204

Oil Seal - Solid, 2.000 in Shaft Dia., 3.000 in OD, 0.375 in Overall Width
MI ITEM #08974960
MFR #21168-1204

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63X1204 SIL CRS 2.000"ID 3.000"OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.000 in
  • Outside Diameter
    3.000 in
  • Overall Width
    0.375 in
  • Material
    Silicone
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip
  • Operating Temperature Range
    350 °F
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text