Motion
FJ3255-0808S
Aeroquip FJ3255 Series Crimp Hose Fittings ORS Swivel 90° Elbow
Mi Item #08975178
MFR #FJ3255-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3255 Series Crimp Hose Fittings ORS Swivel 90° Elbow
Mi Item #08975178
MFR #FJ3255-0808S

Mfr description
FJ3255-0808S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    13/16 in
  • Height
    2.04 in
  • Hex Size
    0.94 in
  • Hose Cut-Off Factor
    1.27 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.28 in
  • Length
    2.53 in
  • Overall Length
    2.53 in
  • Thread Size
    13/16-16
  • Width
    0.94 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    ORS
  • End 1 Style
    ORS
  • End 1 Thread
    13/16-16
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ3255-0808S
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)