Motion
FJ3468-0808S
Aeroquip FJ3468 Series Crimp Hose Fittings ORS Swivel Straight
MI ITEM #08975188
MFR #FJ3468-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3468 Series Crimp Hose Fittings ORS Swivel Straight
MI ITEM #08975188
MFR #FJ3468-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3468-0808S HOSE END
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    13/16-16
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    1.36 in
  • Length
    2.69 in
  • Overall Length
    2.69 in
  • Manufacturer Catalog Number
    FJ3468-0808S
  • Manufacturer Upc Number
    678146148230
  • UPC_NO
    678146148230
  • Finish
    DURA-KOTE
  • End 1 Size
    13/16 in
  • End 1 Thread
    13/16-16
  • Hex Size
    0.94 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.28 in
  • Type
    Hose Fitting
  • Height
    1.07 in
  • Angle
    180 °
  • Outer Diameter
    0.82 in
  • Working Pressure
    9000 psi
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Compatible Tube Outer Diameter
    0.5 in
  • Hose Dash Size
    -8
  • Width
    0.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text