Motion
CDQ2YA32-75DCZ

SMC CORP OF AMERICA
CDQ2YA32-75DCZ

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #08975197
MFR #CDQ2YA32-75DCZ
Price$97.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2YA32-75DCZ

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #08975197
MFR #CDQ2YA32-75DCZ

Mfr description
CDQ2YA32-75DCZ
  • Maximum operating pressure 0.07 MPa
  • Piston Speed: 5 to 500 mm/s
  • Bore Sizes: 32, 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.41/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Stroke
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    CQ2
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Series
    CQ2-Z
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCZ
  • Lock Type
    No Lock
  • Magnet
    Built-in Magnet
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.07 MPa, 10.153 psi
  • Options
    With rubber bumper
  • Options Included
    Both Ends Tapped, Built-In Magnet, Standard (Rod End Female Thread)
  • Piping Type
    Rc
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Special Applications
    Low Pressure
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)