Motion
GY0091
GYLON ONE-UP® Diaphragm - 14.400 in OD, Beaded, FDA EPDM Material
MI ITEM #08975466
MFR #GY0091
List Price$3,059.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON ONE-UP® Diaphragm - 14.400 in OD, Beaded, FDA EPDM Material
MI ITEM #08975466
MFR #GY0091

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,059.01/each for your price

Overview

Mfr description
GYLON ONE-UP(R) FDA EPDM GARLOCK PUMP
  • FDA Compliant
  • Satisfaction Guarantee
  • Available in all of the sizes and pump offerings as the industrial Garlock ONE-UP pump diaphragm
  • One piece design is easy to install

Specifications

  • Outside Diameter
    14.400 in
  • Air Side Material
    FDA EPDM
  • Center Hole Diameter
    0.670 in
  • Shape
    Round
  • Material
    PTFE
  • Min Operating Temperature
    40 °F
  • Sealing Type
    Beaded
  • Max Operating Temperature
    300 °F
  • Standards Met
    FDA Compliant, RoHS Compliant
  • Manufacturer Upc Number
    NULL
  • Typical Applications
    Sanitary, Food, Pharmaceutical, High Purity Chemicals
  • Harmonization Code
    8413919080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text