Motion
GY0092
GYLON ONE-UP® Diaphragm - 6.600 in OD, Beaded, FDA EPDM Material
Mi Item #08975579
MFR #GY0092
Price$1,309.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON ONE-UP® Diaphragm - 6.600 in OD, Beaded, FDA EPDM Material
Mi Item #08975579
MFR #GY0092

Mfr description
GYLON ONE-UP(R) FDA EPDM GARLOCK PUMP
  • FDA Compliant
  • Satisfaction Guarantee
  • Available in all of the sizes and pump offerings as the industrial Garlock ONE-UP pump diaphragm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,309.49/each

Specifications

Dimensions

  • Center Hole Diameter
    0.360 in
  • Outside Diameter
    6.600 in

Details

  • Air Side Material
    FDA EPDM
  • Harmonization Code
    8413919080
  • Manufacturer Upc Number
    NULL
  • Material
    PTFE
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    40 °F
  • Sealing Type
    Beaded
  • Shape
    Round
  • Standards Met
    FDA Compliant, RoHS Compliant
  • Typical Applications
    Sanitary, Food, Pharmaceutical, High Purity Chemicals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)