Motion
GY0127
GYLON ONE-UP® Diaphragm - 13.280 in OD, Flange/Bolt, FDA EPDM Material
Mi Item #08975583
MFR #GY0127
Price$3,771.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON ONE-UP® Diaphragm - 13.280 in OD, Flange/Bolt, FDA EPDM Material
Mi Item #08975583
MFR #GY0127

Mfr description
GYLON ONE-UP(R) FDA EPDM GARLOCK PUMP
  • FDA Compliant
  • Satisfaction Guarantee
  • Available in all of the sizes and pump offerings as the industrial Garlock ONE-UP pump diaphragm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,771.14/each

Specifications

Dimensions

  • Bolt Circle Diameter
    12.560 in
  • Bolt Hole Diameter
    0.420 in
  • Outside Diameter
    13.280 in

Details

  • Air Side Material
    FDA EPDM
  • Harmonization Code
    8413919080
  • Manufacturer Upc Number
    NULL
  • Material
    PTFE
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    40 °F
  • Number Of Holes
    8
  • Sealing Type
    Flange/Bolt
  • Shape
    Round
  • Standards Met
    FDA Compliant, RoHS Compliant
  • Typical Applications
    Sanitary, Food, Pharmaceutical, High Purity Chemicals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)