Motion
PA0003
ONE-UP® Diaphragm - 7.100 in OD, Flange/Bolt, Viton Material
Mi Item #08976034
MFR #PA0003
Price$1,466.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONE-UP® Diaphragm - 7.100 in OD, Flange/Bolt, Viton Material
Mi Item #08976034
MFR #PA0003

Mfr description
ONE-UP(R) VITON GARLOCK PUMP DIAPHRAGM
  • One-piece design
  • Contains GORE PTFE sheet bonded to a reinforced rubber backing
  • Patented rib construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,466.67/each

Specifications

Dimensions

  • Bolt Circle Diameter
    6.300 in
  • Bolt Hole Diameter
    0.350 in
  • Center Hole Diameter
    0.500 in
  • Outside Diameter
    7.100 in

Details

  • Air Side Material
    Viton
  • Harmonization Code
    8413919520
  • Manufacturer Upc Number
    NULL
  • Material
    PTFE
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    32 °F
  • Number Of Holes
    6
  • Sealing Type
    Flange/Bolt
  • Shape
    Round
  • Standards Met
    RoHS Compliant
  • Typical Applications
    Industrial use only (not for use in food, drug, cosmetic or medical device manufacturing, processing, or packaging operations)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)