Motion
NCA1B250-0100N+0000N-XC11

SMC CORP OF AMERICA
NCA1B250-0100N+0000N-XC11

Tie Rod Air Cylinder - 2.5000 in Bore, 1.0000 in Stroke, Non-Cushioned
MI ITEM #08976994
MFR #NCA1B250-0100N+0000N-XC11
Price$317.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1B250-0100N+0000N-XC11

Tie Rod Air Cylinder - 2.5000 in Bore, 1.0000 in Stroke, Non-Cushioned
MI ITEM #08976994
MFR #NCA1B250-0100N+0000N-XC11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$317.60/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Stroke
    1.0000 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Non-Cushioned
  • Installation Instructions
  • Manufacturer Catalog
  • Mounting Type
    Basic
  • Options Included
    Dual Operation/Single Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Spec Sheet

Overview

Mfr description
NCA1B250-0100N+0000N-XC11 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought