Specifications
Dimensions
- Glove SizeXS or Size 6
Details
- Coating MaterialPolyurethane
- ColorBlue
- Lining MaterialNylon
- Material TypeKnit Gloves - Coated
- UPC_NO063344361855
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)