Motion
587-M
Leather Palm Glove - M or Size 8, Deerskin Grain Leather, Black
MI ITEM #08977178
MFR #587-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Deerskin Grain Leather, Black
MI ITEM #08977178
MFR #587-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
587-M RANGE RIDER GLOVE, LEATHER
  • Full-grain deerskin leather
  • Drivers style
  • Slip-on cuff with shirred elastic wrist
  • Unlined

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Deerskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black
  • Closure Type
    Slip-On
  • Palm Features
    Deerskin
  • Thumb Style
    Inset
  • Length
    9
  • Applications
    Equestrian, General Purpose, Sport/Recreation
  • Weight
    0.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text