Motion
PA0108
ONE-UP® Diaphragm - 10.190 in OD, Flange/Bolt, Viton Material
MI ITEM #08977394
MFR #PA0108
List Price$2,782.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONE-UP® Diaphragm - 10.190 in OD, Flange/Bolt, Viton Material
MI ITEM #08977394
MFR #PA0108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,782.53/each for your price

Overview

Mfr description
ONE-UP(R) VITON GARLOCK PUMP DIAPHRAGM
  • One-piece design
  • Contains GORE PTFE sheet bonded to a reinforced rubber backing
  • Patented rib construction
  • Chemically inert and temperature resistant
  • Greater flex life
  • Available for most makes of pumps and sizes
  • Long lasting for reduced downtime and inventory costs
  • Works with most chemicals
  • Lower maintenance and operating costs

Specifications

  • Outside Diameter
    10.190 in
  • Air Side Material
    Viton
  • Shape
    Round
  • Material
    PTFE
  • Bolt Circle Diameter
    9.530 in
  • Number Of Holes
    8
  • Min Operating Temperature
    32 °F
  • Sealing Type
    Flange/Bolt
  • Max Operating Temperature
    350 °F
  • Bolt Hole Diameter
    0.320 in
  • Standards Met
    RoHS Compliant
  • Manufacturer Upc Number
    NULL
  • Typical Applications
    Industrial use only (not for use in food, drug, cosmetic or medical device manufacturing, processing, or packaging operations)
  • Harmonization Code
    8413919520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text