Motion
PA0148
ONE-UP® Diaphragm - 5.660 in OD, Flange/Bolt, EPDM Material
MI ITEM #08977415
MFR #PA0148
List Price$1,092.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONE-UP® Diaphragm - 5.660 in OD, Flange/Bolt, EPDM Material
MI ITEM #08977415
MFR #PA0148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,092.92/each for your price

Overview

Mfr description
ONE-UP(R) EPDM GARLOCK PUMP DIAPHRAGM
  • One-piece design
  • Contains GORE PTFE sheet bonded to a reinforced rubber backing
  • Patented rib construction
  • Chemically inert and temperature resistant
  • Greater flex life
  • Available for most makes of pumps and sizes
  • Long lasting for reduced downtime and inventory costs
  • Works with most chemicals
  • Lower maintenance and operating costs

Specifications

  • Outside Diameter
    5.660 in
  • Air Side Material
    EPDM
  • Shape
    Round
  • Material
    PTFE
  • Bolt Circle Diameter
    5.220 in
  • Number Of Holes
    6
  • Min Operating Temperature
    14 °F
  • Sealing Type
    Flange/Bolt
  • Max Operating Temperature
    280 °F
  • Bolt Hole Diameter
    0.240 in
  • Standards Met
    RoHS Compliant
  • Manufacturer Upc Number
    NULL
  • Typical Applications
    Industrial use only (not for use in food, drug, cosmetic or medical device manufacturing, processing, or packaging operations)
  • Harmonization Code
    8413919520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text