Motion
PA0151
ONE-UP® Diaphragm - 10.190 in OD, Flange/Bolt, Neoprene Material
Mi Item #08977418
MFR #PA0151
Price$2,411.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONE-UP® Diaphragm - 10.190 in OD, Flange/Bolt, Neoprene Material
Mi Item #08977418
MFR #PA0151

Mfr description
ONE-UP(R) NEOPRENE / ABRASIVE RESISTANT
  • One-piece design
  • Contains GORE PTFE sheet bonded to a reinforced rubber backing
  • Patented rib construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,411.48/each

Specifications

Dimensions

  • Bolt Circle Diameter
    9.530 in
  • Bolt Hole Diameter
    0.320 in
  • Outside Diameter
    10.190 in

Details

  • Air Side Material
    Neoprene
  • Harmonization Code
    8413919520
  • Manufacturer Upc Number
    NULL
  • Material
    PTFE
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    14 °F
  • Number Of Holes
    8
  • Sealing Type
    Flange/Bolt
  • Shape
    Round
  • Standards Met
    RoHS Compliant
  • Typical Applications
    Industrial use only (not for use in food, drug, cosmetic or medical device manufacturing, processing, or packaging operations)
  • UPC_NO
    191074174077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)