Motion
PA0158
ONE-UP® Diaphragm - None in OD, Bead & Bolt, EPDM Material
Mi Item #08977421
MFR #PA0158
Price$3,539.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONE-UP® Diaphragm - None in OD, Bead & Bolt, EPDM Material
Mi Item #08977421
MFR #PA0158

Mfr description
ONE-UP(R) EPDM / ABRASIVE RESISTANT
  • One-piece design
  • Contains GORE PTFE sheet bonded to a reinforced rubber backing
  • Patented rib construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,539.95/each

Specifications

Dimensions

  • Bolt Circle Diameter
    15.130 in
  • Bolt Hole Diameter
    0.580 in
  • Center Hole Diameter
    1.330 in
  • Outside Diameter
    None in

Details

  • Air Side Material
    EPDM
  • Harmonization Code
    8413919520
  • Manufacturer Upc Number
    NULL
  • Material
    PTFE
  • Max Operating Temperature
    280 °F
  • Min Operating Temperature
    14 °F
  • Number Of Holes
    8
  • Sealing Type
    Bead & Bolt
  • Shape
    Octagonal
  • Standards Met
    RoHS Compliant
  • Typical Applications
    Industrial use only (not for use in food, drug, cosmetic or medical device manufacturing, processing, or packaging operations)
  • UPC_NO
    191074199193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)