Specifications
Details
- ApplicationSoldering
- IncludesSoldering Station & Soldering Pencil
- TypeDigital Soldering Station, Soldering, Digital
- UPC_NO037103307743
- Voltage120 volts
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)