Overview
Mfr description
FAE-6102 NITRILE EXAM GLOVES, 8CT
Specifications
- Container MaterialBox
- Number Of Pieces8
- Height3
- Width1.875
- Depth2.438
- Length2.438
- Harmonization Code4015.19.0550
- Manufacturer Upc Number092265610223
- UPC_NO092265610223
- Weight0.04
- US MadeNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data