Motion
FAE-7022
SC Refill Tourniquet
MI ITEM #08977772
MFR #FAE-7022
Your Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SC Refill Tourniquet
MI ITEM #08977772
MFR #FAE-7022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.63/each(List $6.95)

Overview

Mfr description
FAE-7022 RUBBER TOURNIQUET, 1" X 18"

Specifications

  • Container Material
    Box
  • Number Of Pieces
    1
  • Height
    3.25
  • Width
    1.5
  • Depth
    2
  • Length
    2
  • Harmonization Code
    4008.21.0000
  • Manufacturer Upc Number
    092265702225
  • Weight
    0.05
  • US Made
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text