1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Vega Industries
1150ADP38 3/8 X 1/4 HEX ADAPTER X 6" PIN
3/8 x 1/4 Hex Adapter x 6" Pin
Mi Item #
08977792
MFR #
1150ADP38 3/8 X 1/4 HEX ADAPTER X 6" PIN
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Socket Extensions
Vega Industries 1150ADP38 3/8 X 1/4 HEX ADAPTER X 6" PIN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vega Industries
1150ADP38 3/8 X 1/4 HEX ADAPTER X 6" PIN
3/8 x 1/4 Hex Adapter x 6" Pin
Mi Item #
08977792
MFR #
1150ADP38 3/8 X 1/4 HEX ADAPTER X 6" PIN
Mfr description
1150ADP38 3/8 X 1/4 HEX ADAPTER X 6" PIN
Made from S2 modified shock resistant steel for professional performance and durability.
Standard 1/4" shank fits most power tools and chuck adapters.
Pin lock type provides extra security and safety.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/4 in
Opening Size
1/4 in
Details
Finish Coating
Gunmetal Grey
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items